- Plain Bearing Type
- 90 mm Inner Diameter
- 115 mm Outer Diameter
- 36 mm Width
| Outside Dia. | 115 mm |
| Width - Inner | 36 mm |
| Bearing Type | Plain |
| O.D. | 115 mm |
| Inside Dia. | 90 mm |
| I.D. | 90 mm |
| Inch/Metric | Metric |
| Weight | 1.361 LB |
| EAN or UPC | 7316572431863 |
| Outside Dia. | 115 mm |
| Width - Inner | 36 mm |
| Bearing Type | Plain |
| O.D. | 115 mm |
| Inside Dia. | 90 mm |
| I.D. | 90 mm |
| Inch/Metric | Metric |
| Weight | 1.361 LB |
| EAN or UPC | 7316572431863 |