Skip to content Skip to navigation menu
SKFBMO-6205/048S2/UA008A

BMO-6205/048S2/UA008A

Single Row Cylindrical Bore Deep Groove Ball Bearing
Item #115744131
  • Deep Groove Bearing
  • 0.98 in Inner Diameter
  • 2.05 in Outer Diameter
  • 0.59 in Width
  • Bearing Steel Material
  • Seal On One Side and Sensor On Other Side Enclosure
  • Cylindrical O.D
  • 0.59 in Outer Ring Width
  • Single Row
  • Metric
+ Show More + Show Less
SKFBMO-6205/048S2/UA008A
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Deep Groove Bearing
  • 0.98 in Inner Diameter
  • 2.05 in Outer Diameter
  • 0.59 in Width
  • Bearing Steel Material
Bearing Type Deep Groove
Width 0.59 in, 15 mm
Material Bearing Steel
Weight 0.36 LB
EAN or UPC 7316574869886
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison