- Radial Deep Groove Bearing Type
- 25 mm Inner Diameter
- 52 mm Outer Diameter
- 21.1 mm Width
| Bearing Type | Radial Deep Groove |
| Rows of Balls | Single |
| I.D. | 25 mm |
| O.D. | 52 mm |
| Inch/Metric | Metric |
| Weight | 0.542 LB |
| EAN or UPC | 7316571737447 |
| Bearing Type | Radial Deep Groove |
| Rows of Balls | Single |
| I.D. | 25 mm |
| O.D. | 52 mm |
| Inch/Metric | Metric |
| Weight | 0.542 LB |
| EAN or UPC | 7316571737447 |