- Deep Groove Bearing
- 0.55 in Width
- Bearing Steel Material
- Cylindrical O.D
- 0.55 in Outer Ring Width
| Inner Ring Width | 0.55 in, 14 mm |
| Bearing Type | Deep Groove |
| Outer Ring Width | 0.55 in, 14 mm |
| Width | 0.55 in, 14 mm |
| Bore Type | Cylindrical |
| Series | 62 |
| Material | Bearing Steel |
| Cage Material | Bearing Steel |
| Inch/Metric | Metric |
| O.D. Type | Cylindrical |
| Weight | 0.351 LB |
| EAN or UPC | 7316576739729 |

