- Radial Deep Groove Bearing Type
- 20 mm Inner Diameter
- 47 mm Outer Diameter
- 20.1 mm Width
| Inch/Metric | Metric |
| Rows of Balls | Single |
| I.D. | 20 mm |
| O.D. | 47 mm |
| Bearing Type | Radial and Deep Groove |
| Weight | 0.13 KG |
| EAN or UPC | 7316571737461 |
| Inch/Metric | Metric |
| Rows of Balls | Single |
| I.D. | 20 mm |
| O.D. | 47 mm |
| Bearing Type | Radial and Deep Groove |
| Weight | 0.13 KG |
| EAN or UPC | 7316571737461 |