- Deep Groove Bearing
- 4.33 in Inner Diameter
- 6.69 in Outer Diameter
- Bearing Steel Material
- Cylindrical O.D
| I.D. | 4.33 in, 110 mm |
| Inch/Metric | Metric |
| O.D. | 6.69 in, 170 mm |
| Cage Material | Bearing Steel |
| O.D. Type | Cylindrical |
| Material | Bearing Steel |
| Bore Type | Cylindrical |
| Bearing Type | Deep Groove |
| Series | 60 |
| Weight | 0.609 LB |
| EAN or UPC | 7316574756797 |

