- Radial Bearing Type
- 80 mm Inside Diameter
- 130 mm Outside Diameter
- 97 mm Width
| Bearing Type | Radial |
| Sealing | With |
| I.D. | 80 mm |
| Outer Race Material | Steel |
| Ball Material | Steel |
| O.D. | 130 mm |
| Weight | 9.879 LB |
| EAN or UPC | 7316570783360 |
| Bearing Type | Radial |
| Sealing | With |
| I.D. | 80 mm |
| Outer Race Material | Steel |
| Ball Material | Steel |
| O.D. | 130 mm |
| Weight | 9.879 LB |
| EAN or UPC | 7316570783360 |