- Radial Bearing Type
- 70 mm Inside Diameter
- 115 mm Outside Diameter
- 85 mm Width
| Ball Material | Steel |
| Sealing | With |
| I.D. | 70 mm |
| O.D. | 115 mm |
| Outer Race Material | Steel |
| Bearing Type | Radial |
| Weight | 7.012 LB |
| EAN or UPC | 7316570456110 |
| Ball Material | Steel |
| Sealing | With |
| I.D. | 70 mm |
| O.D. | 115 mm |
| Outer Race Material | Steel |
| Bearing Type | Radial |
| Weight | 7.012 LB |
| EAN or UPC | 7316570456110 |