- Radial Bearing Type
- 203.2 mm Inner Diameter
- 330.2 mm Outer Diameter
- 139.7 mm Width
| Width - Inner | 139.7 mm |
| Inch/Metric | Metric |
| Sliding Material | Steel/PTFE Fabric |
| Bearing Type | Radial |
| Inside Dia. | 203.2 mm |
| Outside Dia. | 330.2 mm |
| I.D. | 203.2 mm |
| Material | Steel/PTFE Fabric |
| O.D. | 330.2 mm |
| Weight | 130.029 LB |
| EAN or UPC | 7316577060563 |

