- Radial Bearing Type
- 10 mm Inside Diameter
- 14 mm Outside Diameter
- 12 mm Width
| Inch/Metric | Metric |
| Bearing Style | Bearing Without Inner Ring |
| I.D. | 10 mm |
| Bearing Type | Radial |
| Bearing Part | Bearing w/o Inner Ring |
| Material | Steel |
| Inside Dia. | 10 mm |
| Outside Dia. | 14 mm |
| Outer Ring | Drawn Cup w/Closed Ends |
| O.D. | 14 mm |
| Tolerance | Normal (PN) |
| Weight | 0.018 LB |
| EAN or UPC | 7316570035292 |

