- Angular Contact Thrust Bearing Type
- 50 mm Inner Diameter
- 140 mm Outer Diameter
- 54 mm Width
| Seal Type | Contact Seals |
| Width | 54.000 mm |
| Enclosure | Double Sealed |
| Inch/Metric | Metric |
| Contact Angle | 45° |
| O.D. | 140 mm |
| Bearing Type | Angular Contact Thrust |
| Material | Steel |
| Tolerance | Special |
| I.D. | 50 mm |
| Relubrication Feature | With |
| Cage Material | Non-Metallic |
| Lubricant | Grease |
| Weight | 9.921 LB |
| EAN or UPC | 7316571986562 |

