- 11.81 in Inner Diameter
- 16.54 in Outer Diameter
- 11.81 in Width
| O.D. | 16.54 in, 420 mm |
| Inner Ring Width | 11.81 in, 300 mm |
| Bore Type | Cylindrical |
| Inch/Metric | Metric |
| No. of Rows | Multi |
| Width | 11.81 in, 300 mm |
| I.D. | 11.81 in, 300 mm |
| Static Load Rating | 8300 kN |
| Dynamic Load Rating | 4400 kN |
| O.D. Type | Cylindrical |
| Material | Bearing Steel |
| Outer Ring Width | 11.81 in, 300 mm |
| Precision Rating | ABEC 3 |
| Cage Material | Brass |
| Weight | 317.421 LB |
| EAN or UPC | 7316579557474 |

