- 8.66 in Inner Diameter
- 12.2 in Outer Diameter
- 7.56 in Width
| Cage Material | Brass |
| I.D. | 8.66 in, 220 mm |
| Outer Ring Width | 7.56 in, 192 mm |
| O.D. | 12.2 in, 310 mm |
| Inch/Metric | Metric |
| Static Load Rating | 3550 kN |
| Precision Rating | ABEC 3 |
| Material | Bearing Steel |
| Bore Type | Cylindrical |
| Width | 7.56 in, 192 mm |
| Dynamic Load Rating | 1900 kN |
| Inner Ring Width | 7.56 in, 192 mm |
| O.D. Type | Cylindrical |
| No. of Rows | Multi |
| Weight | 117.609 LB |
| EAN or UPC | 7316579538022 |

