- 7.48 in Inner Diameter
- 11.02 in Outer Diameter
- 7.87 in Width
| O.D. | 11.02 in, 280 mm |
| Cage Material | Brass |
| O.D. Type | Cylindrical |
| Material | Bearing Steel |
| Inner Ring Width | 7.87 in, 200 mm |
| Precision Rating | ABEC 3 |
| Inch/Metric | Metric |
| I.D. | 7.48 in, 190 mm |
| Static Load Rating | 3250 kN |
| Dynamic Load Rating | 2080 kN |
| Width | 7.87 in, 200 mm |
| Outer Ring Width | 7.87 in, 200 mm |
| No. of Rows | Multi |
| Bore Type | Cylindrical |
| Weight | 100.767 LB |
| EAN or UPC | 7316579552608 |

