- 7.09 in Inner Diameter
- 10.24 in Outer Diameter
- 6.61 in Width
| Inner Ring Width | 6.61 in, 168 mm |
| Bore Type | Cylindrical |
| Static Load Rating | 2500 kN |
| Outer Ring Width | 6.61 in, 168 mm |
| Cage Material | Brass |
| Material | Bearing Steel |
| I.D. | 7.09 in, 180 mm |
| Dynamic Load Rating | 1560 kN |
| Precision Rating | ABEC 3 |
| Inch/Metric | Metric |
| O.D. | 10.24 in, 260 mm |
| O.D. Type | Cylindrical |
| Width | 6.61 in, 168 mm |
| No. of Rows | Multi |
| Weight | 73.518 LB |
| EAN or UPC | 7316579530361 |

