- 7.87 in Inner Diameter
- 10.63 in Outer Diameter
- 6.69 in Width
| Dynamic Load Rating | 1430 kN |
| Cage Material | Brass |
| Outer Ring Width | 6.69 in, 170 mm |
| Precision Rating | ABEC 3 |
| O.D. | 10.63 in, 270 mm |
| Bore Type | Cylindrical |
| No. of Rows | Multi |
| Inch/Metric | Metric |
| Static Load Rating | 2700 kN |
| I.D. | 7.87 in, 200 mm |
| Inner Ring Width | 6.69 in, 170 mm |
| Material | Bearing Steel |
| O.D. Type | Cylindrical |
| Width | 6.69 in, 170 mm |
| Weight | 63.897 LB |
| EAN or UPC | 7316579530354 |

