- 9.06 in Inner Diameter
- 12.99 in Outer Diameter
- 8.11 in Width
| Material | Bearing Steel |
| Inch/Metric | Metric |
| No. of Rows | Multi |
| I.D. | 9.06 in, 230 mm |
| Dynamic Load Rating | 2320 kN |
| Outer Ring Width | 8.11 in, 206 mm |
| Bore Type | Cylindrical |
| Inner Ring Width | 8.11 in, 206 mm |
| Width | 8.11 in, 206 mm |
| O.D. | 12.99 in, 330 mm |
| O.D. Type | Cylindrical |
| Precision Rating | ABEC 3 |
| Cage Material | Brass |
| Static Load Rating | 4000 kN |
| Weight | 139.782 LB |
| EAN or UPC | 7316579530347 |

