- 6.5 in Inner Diameter
- 8.88 in Outer Diameter
- 6.63 in Width
| No. of Rows | Multi |
| Material | Bearing Steel |
| Static Load Rating | 2240 kN |
| O.D. Type | Cylindrical |
| Precision Rating | ABEC 3 |
| Cage Material | Brass |
| Inch/Metric | Metric |
| Width | 6.63 in, 168.3 mm |
| Dynamic Load Rating | 1250 kN |
| I.D. | 6.5 in, 165.1 mm |
| Outer Ring Width | 6.63 in, 168.3 mm |
| Inner Ring Width | 6.63 in, 168.3 mm |
| O.D. | 8.88 in, 225.45 mm |
| Bore Type | Cylindrical |
| Weight | 45.047 LB |
| EAN or UPC | 7316579557467 |

