- 10.24 in Inner Diameter
- 14.57 in Outer Diameter
- 8.66 in Width
| Precision Rating | ABEC 3 |
| Width | 8.66 in, 220 mm |
| Static Load Rating | 4650 kN |
| O.D. Type | Cylindrical |
| Dynamic Load Rating | 2700 kN |
| Inch/Metric | Metric |
| Bore Type | Cylindrical |
| Cage Material | Brass |
| I.D. | 10.24 in, 260 mm |
| O.D. | 14.57 in, 370 mm |
| No. of Rows | Multi |
| Outer Ring Width | 8.66 in, 220 mm |
| Inner Ring Width | 8.66 in, 220 mm |
| Material | Bearing Steel |
| Weight | 184.252 LB |
| EAN or UPC | 7316579530330 |

