- 7.48 in Inner Diameter
- 10.63 in Outer Diameter
- 7.87 in Width
| No. of Rows | Multi |
| Dynamic Load Rating | 1800 kN |
| I.D. | 7.48 in, 190 mm |
| Cage Material | Brass |
| Precision Rating | ABEC 3 |
| O.D. Type | Cylindrical |
| Static Load Rating | 3150 kN |
| Outer Ring Width | 7.87 in, 200 mm |
| Material | Bearing Steel |
| Width | 7.87 in, 200 mm |
| O.D. | 10.63 in, 270 mm |
| Bore Type | Cylindrical |
| Inch/Metric | Metric |
| Inner Ring Width | 7.87 in, 200 mm |
| Weight | 90.15 LB |
| EAN or UPC | 7316579537582 |

