- 6.3 in Inner Diameter
- 9.06 in Outer Diameter
- 5.12 in Width
| Inner Ring Width | 5.12 in, 130 mm |
| O.D. Type | Cylindrical |
| Width | 5.12 in, 130 mm |
| No. of Rows | Multi |
| Outer Ring Width | 5.12 in, 130 mm |
| Material | Bearing Steel |
| Inch/Metric | Metric |
| Static Load Rating | 1340 kN |
| Bore Type | Cylindrical |
| Dynamic Load Rating | 965 kN |
| Cage Material | Brass |
| Precision Rating | ABEC 3 |
| O.D. | 9.06 in, 230 mm |
| I.D. | 6.3 in, 160 mm |
| Weight | 39.028 LB |
| EAN or UPC | 7316579529426 |

