- 11.02 in Inner Diameter
- 15.35 in Outer Diameter
- 8.66 in Width
| Bore Type | Cylindrical |
| Cage Material | Brass |
| Material | Bearing Steel |
| No. of Rows | Multi |
| O.D. | 15.35 in, 390 mm |
| Precision Rating | ABEC 3 |
| Inner Ring Width | 8.66 in, 220 mm |
| Dynamic Load Rating | 2800 kN |
| Static Load Rating | 5000 kN |
| Inch/Metric | Metric |
| O.D. Type | Cylindrical |
| Width | 8.66 in, 220 mm |
| Outer Ring Width | 8.66 in, 220 mm |
| I.D. | 11.02 in, 280 mm |
| Weight | 205.59 LB |
| EAN or UPC | 7316579530316 |

