- 7.87 in Inner Diameter
- 11.42 in Outer Diameter
- 7.56 in Width
| Inch/Metric | Metric |
| Outer Ring Width | 7.56 in, 192 mm |
| Precision Rating | ABEC 3 |
| No. of Rows | Multi |
| O.D. | 11.42 in, 290 mm |
| I.D. | 7.87 in, 200 mm |
| Inner Ring Width | 7.56 in, 192 mm |
| Dynamic Load Rating | 1930 kN |
| Material | Bearing Steel |
| Cage Material | Brass |
| Static Load Rating | 3200 kN |
| Bore Type | Cylindrical |
| O.D. Type | Cylindrical |
| Width | 7.56 in, 192 mm |
| Weight | 103.565 LB |
| EAN or UPC | 7316579530293 |

