- 5.71 in Inner Diameter
- 8.86 in Outer Diameter
- 6.14 in Width
| O.D. | 8.86 in, 225 mm |
| Inch/Metric | Metric |
| Width | 6.14 in, 156 mm |
| O.D. Type | Cylindrical |
| Inner Ring Width | 6.14 in, 156 mm |
| Precision Rating | ABEC 3 |
| I.D. | 5.71 in, 145 mm |
| Outer Ring Width | 6.14 in, 156 mm |
| Static Load Rating | 1630 kN |
| No. of Rows | Multi |
| Cage Material | Brass |
| Material | Bearing Steel |
| Dynamic Load Rating | 1100 kN |
| Bore Type | Cylindrical |
| Weight | 528.436 LB |
| EAN or UPC | 7316579534307 |

