- 5.71 in Inner Diameter
- 8.27 in Outer Diameter
- 6.1 in Width
| Dynamic Load Rating | 980 kN |
| Material | Bearing Steel |
| I.D. | 5.71 in, 145 mm |
| Cage Material | Brass |
| Outer Ring Width | 6.1 in, 155 mm |
| Inch/Metric | Metric |
| Inner Ring Width | 6.1 in, 155 mm |
| O.D. | 8.27 in, 210 mm |
| Static Load Rating | 1560 kN |
| No. of Rows | Multi |
| Precision Rating | ABEC 3 |
| O.D. Type | Cylindrical |
| Width | 6.1 in, 155 mm |
| Bore Type | Cylindrical |
| Weight | 40.495 LB |
| EAN or UPC | 7316579537162 |

