- 9.45 in Inner Diameter
- 12.99 in Outer Diameter
- 8.66 in Width
| Inch/Metric | Metric |
| Bore Type | Cylindrical |
| Dynamic Load Rating | 2160 kN |
| No. of Rows | Multi |
| Cage Material | Brass |
| O.D. Type | Cylindrical |
| I.D. | 9.45 in, 240 mm |
| Precision Rating | ABEC 3 |
| Inner Ring Width | 8.66 in, 220 mm |
| O.D. | 12.99 in, 330 mm |
| Static Load Rating | 4300 kN |
| Width | 8.66 in, 220 mm |
| Material | Bearing Steel |
| Outer Ring Width | 8.66 in, 220 mm |
| Weight | 139.201 LB |
| EAN or UPC | 7316579560276 |

