- 5.91 in Inner Diameter
- 9.06 in Outer Diameter
- 6.14 in Width
| Cage Material | Brass |
| Material | Bearing Steel |
| I.D. | 5.91 in, 150 mm |
| Width | 6.14 in, 156 mm |
| No. of Rows | Multi |
| O.D. | 9.06 in, 230 mm |
| Inner Ring Width | 6.14 in, 156 mm |
| Inch/Metric | Metric |
| Dynamic Load Rating | 1120 kN |
| Static Load Rating | 1660 kN |
| Bore Type | Cylindrical |
| Outer Ring Width | 6.14 in, 156 mm |
| O.D. Type | Cylindrical |
| Precision Rating | ABEC 3 |
| Weight | 54.064 LB |
| EAN or UPC | 7316579537261 |

