- 5 in Inner Diameter
- 6.88 in Outer Diameter
- 5.94 in Width
| Cage Material | Brass |
| Width | 5.94 in, 150.81 mm |
| I.D. | 5 in, 127 mm |
| Bore Type | Cylindrical |
| Material | Bearing Steel |
| Precision Rating | ABEC 3 |
| Inner Ring Width | 5.94 in, 150.81 mm |
| O.D. Type | Cylindrical |
| Static Load Rating | 1320 kN |
| No. of Rows | Multi |
| Inch/Metric | Metric |
| Outer Ring Width | 5.94 in, 150.81 mm |
| O.D. | 6.88 in, 174.65 mm |
| Dynamic Load Rating | 780 kN |
| Weight | 24.535 LB |
| EAN or UPC | 7316579555289 |

