- Radial Bearing Type
- Multi Rows
- Round Bore Type
- 600 mm Inside Diameter
- 810 mm Outside Diameter
| Bearing Part | Complete Bearing |
| Relubrication Feature | With |
| Bearing Type | Radial |
| No. of Ribs | 3 |
| Material | Steel |
| I.D. | 600 mm |
| No. of Ribs - Inner Ring | 3 |
| Tolerance | Normal (PN) |
| Bearing Style | Complete Bearing |
| Cage Material | Solid Machined |
| Rows of Balls | Multi |
| Inside Dia. | 600 mm |
| Outside Dia. | 810 mm |
| O.D. | 810 mm |
| Bore Type | Round Bore |
| Radial Internal Clearance | Group 3 (C3) |
| Inch/Metric | Metric |
| Cage Type | Solid Machined |
| Weight | 675.974 LB |
| EAN or UPC | 7316570888331 |

