- 22.83 in Inner Diameter
- 39.37 in Outer Diameter
- 13.78 in Width
| Cage Material | Brass |
| Width | 13.78 in, 350 mm |
| Material | Bearing Steel |
| No. of Rows | Double |
| Outside Dia. | 1000 mm |
| O.D. Type | Cylindrical |
| O.D. | 1000 mm |
| Inside Dia. | 580 mm |
| Dynamic Load Rating | 9520 kN |
| Bore Type | Cylindrical |
| Inner Ring Width | 13.78 in, 350 mm |
| Rows of Balls | Multi |
| Outer Ring Width | 13.78 in, 350 mm |
| Static Load Rating | 17600 kN |
| Precision Rating | ABEC 1 |
| I.D. | 580 mm |
| Inch/Metric | Metric |
| Bearing Type | Radial |
| Weight | 2557.195 LB |
| EAN or UPC | 7316571343242 |

