- 0.98 in Inner Diameter
- 2.05 in Outer Diameter
- 0.83 in Width
| Inch/Metric | Metric |
| Cage Material | Polyamide |
| Precision Rating | ABEC 1 |
| No. of Rows | Single |
| Outer Ring Width | 0.83 in, 21 mm |
| Inner Ring Width | 0.83 in, 21 mm |
| I.D. | 25 mm |
| Outside Dia. | 52 mm |
| Width | 0.83 in, 21 mm |
| O.D. | 52 mm |
| Bearing Type | Radial |
| Inside Dia. | 25 mm |
| Material | Bearing Steel |
| Rows of Balls | Single |
| O.D. Type | Cylindrical |
| Bore Type | Cylindrical |
| Weight | 0.421 LB |
| EAN or UPC | 7316577298942 |

