- Radial Bearing Type
- Single Row
- Round Bore Type
- 35 mm Inside Diameter
- 72 mm Outside Diameter
| Inch/Metric | Metric |
| Rows of Balls | Single |
| I.D. | 35 mm |
| O.D. | 72 mm |
| Bore Type | Round Bore |
| Bearing Type | Radial |
| Weight | 0.915 LB |
| EAN or UPC | 7316570268331 |
| Inch/Metric | Metric |
| Rows of Balls | Single |
| I.D. | 35 mm |
| O.D. | 72 mm |
| Bore Type | Round Bore |
| Bearing Type | Radial |
| Weight | 0.915 LB |
| EAN or UPC | 7316570268331 |