- Radial Bearing Type
- Single Row
- 38 mm Inside Diameter
- 96.5 mm Outside Diameter
- 23 mm Width
| Outside Dia. | 96.5 mm |
| Inch/Metric | Metric |
| Bearing Type | Radial |
| I.D. | 38 mm |
| O.D. | 96.5 mm |
| Inside Dia. | 38 mm |
| Rows of Balls | Single |
| Weight | 1.746 LB |
| EAN or UPC | 7316570657418 |

