- 1.97 in Inner Diameter
- 6.1 in Outer Diameter
- 2.32 in Width
| Width | 2.32 in, 59 mm |
| Material | Bearing Steel |
| Weight | 6.826 LB |
| EAN or UPC | 7316574798407 |
| Width | 2.32 in, 59 mm |
| Material | Bearing Steel |
| Weight | 6.826 LB |
| EAN or UPC | 7316574798407 |