- Radial Bearing Type
- Single Row
- Round Bore Type
- 50 mm Inside Diameter
- 155 mm Outside Diameter
| Cage Material | Non-Metallic |
| No. of Ribs - Outer Ring | 2 |
| Lubricant | Grease |
| No. of Rows | Single |
| Radial Internal Clearance | C3 |
| O.D. | 155 mm |
| Width | 2.32 in, 59 mm |
| Precision Rating | ABEC 3 |
| Outer Ring Width | 2.32 in, 59 mm |
| Bearing Part | Complete Bearing |
| Material | Hybrid |
| Bearing Type | Radial |
| Tolerance | Class 6 (P6) |
| Relubrication Feature | Without |
| Inner Ring Width | 2.32 in, 59 mm |
| Seal Type | Non-Contact |
| I.D. | 50 mm |
| Bore Type | Round Bore |
| Rows of Balls | Single |
| Cage Type | Non-Metallic |
| Bearing Style | Complete Bearing |
| Sealing | Shield On Both Sides |
| Inch/Metric | Metric |
| O.D. Type | Flange Circle |
| Weight | 6.724 LB |
| EAN or UPC | 7316572090459 |

