- Radial Bearing Type
- Single Row
- Round Bore Type
- 160 mm Inside Diameter
- 340 mm Outside Diameter
| Outside Dia. | 340 mm |
| Inch/Metric | Metric |
| Material | Insulated |
| I.D. | 160 mm |
| Inside Dia. | 160 mm |
| Bore Type | Round Bore |
| Radial Internal Clearance | Special |
| Bearing Style | Complete Bearing |
| Cage Material | Solid Machined |
| Relubrication Feature | Without |
| No. of Ribs - Inner Ring | 2 |
| Rows of Balls | Single |
| O.D. | 340 mm |
| No. of Ribs | 2 |
| Cage Type | Solid Machined |
| Tolerance | Special |
| Bearing Part | Complete Bearing |
| Bearing Type | Radial |
| Weight | 80.403 LB |
| EAN or UPC | 7316574715183 |

