- 5.91 in Inner Diameter
- 12.6 in Outer Diameter
- 2.56 in Width
| Outer Ring Width | 2.56 in, 65 mm |
| Bearing Type | Radial |
| Precision Rating | ABEC 1 |
| Bore Type | Round Bore |
| O.D. Type | Cylindrical |
| I.D. | 150 mm |
| Rows of Balls | Single |
| Static Load Rating | 1020 kN |
| O.D. | 320 mm |
| Width | 2.56 in, 65 mm |
| No. of Rows | Single |
| Dynamic Load Rating | 825 kN |
| Cage Material | Brass |
| Inner Ring Width | 2.56 in, 65 mm |
| Inch/Metric | Metric |
| Material | Bearing Steel |
| Weight | 60.296 LB |
| EAN or UPC | 7316571037349 |

