- 1.97 in Inner Diameter
- 3.54 in Outer Diameter
- 1.18 in Width
| Inch/Metric | Metric |
| Inner Ring Width | 0.79 in, 20 mm |
| Material | Bearing Steel |
| Width | 1.18 in, 30 mm |
| O.D. | 3.54 in, 90 mm |
| No. of Rows | Single |
| Static Load Rating | 69.5 kN |
| Outer Ring Width | 0.79 in, 20 mm |
| O.D. Type | Cylindrical |
| Dynamic Load Rating | 73.5 kN |
| Precision Rating | ABEC 1 |
| Bore Type | Cylindrical |
| Cage Material | Brass |
| I.D. | 1.97 in, 50 mm |
| Weight | 1.416 LB |
| EAN or UPC | 7316573313540 |

