- 7.09 in Inner Diameter
- 12.6 in Outer Diameter
- 3.39 in Width
| O.D. | 12.6 in, 320 mm |
| Dynamic Load Rating | 913 kN |
| Bore Type | Cylindrical |
| Material | Bearing Steel |
| I.D. | 7.09 in, 180 mm |
| Outer Ring Width | 3.39 in, 86 mm |
| Static Load Rating | 1340 kN |
| Width | 3.39 in, 86 mm |
| Inch/Metric | Metric |
| Inner Ring Width | 3.39 in, 86 mm |
| Precision Rating | ABEC 1 |
| Cage Material | Brass |
| O.D. Type | Cylindrical |
| Weight | 30.82 KG |
| EAN or UPC | 7316572395554 |

