- 1.38 in Inner Diameter
- 3.15 in Outer Diameter
- 0.83 in Width
| Inner Ring Width | 0.83 in, 21 mm |
| Precision Rating | ABEC 1 |
| I.D. | 35 mm |
| Dynamic Load Rating | 75 kN |
| Inch/Metric | Metric |
| No. of Rows | Single |
| Bore Type | Cylindrical |
| O.D. | 80 mm |
| Cage Material | Polyamide |
| Material | Bearing Steel |
| Inside Dia. | 35 mm |
| Static Load Rating | 63 kN |
| Rows of Balls | Single |
| Bearing Type | Radial |
| Width | 0.83 in, 21 mm |
| O.D. Type | Cylindrical |
| Outer Ring Width | 0.83 in, 21 mm |
| Outside Dia. | 80 mm |
| Weight | 0.49 KG |
| EAN or UPC | 7316574845378 |

