- 1.18 in Inner Diameter
- 2.44 in Outer Diameter
- 0.79 in Width
| Outside Dia. | 62 mm |
| Inside Dia. | 30 mm |
| No. of Rows | Single |
| Bearing Type | Radial |
| Cage Material | Polyamide |
| Precision Rating | ABEC 1 |
| Inch/Metric | Metric |
| Inner Ring Width | 0.79 in, 20 mm |
| Material | Bearing Steel |
| O.D. Type | Cylindrical |
| Rows of Balls | Single |
| Static Load Rating | 49 kN |
| O.D. | 62 mm |
| Bore Type | Cylindrical |
| Dynamic Load Rating | 48.4 kN |
| Outer Ring Width | 0.79 in, 20 mm |
| I.D. | 30 mm |
| Width | 0.79 in, 20 mm |
| Weight | 0.573 LB |
| EAN or UPC | 7316576072659 |

