- 0.98 in Inner Diameter
- 2.05 in Outer Diameter
- 0.59 in Width
| Bearing Type | Radial |
| Static Load Rating | 27 kN |
| Outer Ring Width | 0.59 in, 15 mm |
| I.D. | 25 mm |
| Inner Ring Width | 0.59 in, 15 mm |
| Cage Material | Polyamide |
| Rows of Balls | Single |
| Precision Rating | ABEC 1 |
| O.D. | 52 mm |
| Bore Type | Cylindrical |
| Material | Bearing Steel |
| Inch/Metric | Metric |
| Width | 0.59 in, 15 mm |
| No. of Rows | Single |
| Outside Dia. | 52 mm |
| Dynamic Load Rating | 32.5 kN |
| Inside Dia. | 25 mm |
| O.D. Type | Cylindrical |
| Weight | 0.14 KG |
| EAN or UPC | 7316570448443 |

