- 1.97 in Inner Diameter
- 3.54 in Outer Diameter
- 0.79 in Width
| Inch/Metric | Metric |
| Bore Type | Cylindrical |
| No. of Rows | Single |
| Rows of Balls | Single |
| O.D. Type | Cylindrical |
| Bearing Type | Radial |
| Precision Rating | ABEC 1 |
| O.D. | 96.49 mm |
| Inner Ring Width | 0.63 in, 16 mm |
| Cage Material | Bearing Steel |
| Inside Dia. | 50 mm |
| Outer Ring Width | 0.79 in, 20 mm |
| I.D. | 50 mm |
| Width | 0.79 in, 20 mm |
| Outside Dia. | 96.49 mm |
| Dynamic Load Rating | 73.5 kN |
| Static Load Rating | 69.5 kN |
| Material | Bearing Steel |
| Weight | 1.261 LB |
| EAN or UPC | 7316570649895 |

