- 1.26 in Inner Diameter
- 2.44 in Outer Diameter
- 0.71 in Width
| Outside Dia. | 62 mm |
| Precision Rating | ABEC 1 |
| Inside Dia. | 31.99 mm |
| Dynamic Load Rating | 52.3 kN |
| O.D. Type | Cylindrical |
| Inch/Metric | Metric |
| Static Load Rating | 55 kN |
| Bore Type | Cylindrical |
| Inner Ring Width | 0.71 in, 18 mm |
| Width | 0.71 in, 18 mm |
| I.D. | 31.99 mm |
| Outer Ring Width | 0.71 in, 18 mm |
| O.D. | 62 mm |
| Rows of Balls | Single |
| No. of Rows | Single |
| Material | Bearing Steel |
| Bearing Type | Radial |
| Weight | 0.543 LB |
| EAN or UPC | 7316574625000 |

