
- Deep Groove Bearing
- 0.79 in Inner Diameter
- 2.05 in Outer Diameter
- 0.47 in Width
- Bearing Steel Material
Tolerance | Special |
Bore Type | Round Bore |
Bearing Type | Radial Deep Groove |
Rows of Balls | Single |
Lubricant | Grease |
I.D. | 20 mm |
O.D. | 52 mm |
O.D. Type | Cylindrical |
Inner Ring Width | 0.47 in, 12 mm |
Cage Material | Polyamide |
Relubrication Feature | Without |
Inch/Metric | Metric |
Outer Ring Width | 0.47 in, 12 mm |
Width | 0.47 in, 12 mm |
Material | Steel |
Weight | 0.291 LB |
EAN or UPC | 7316570106015 |
