- Radial Deep Groove Bearing Type
- 76 mm Inner Diameter
- 115 mm Outer Diameter
- 29 mm Width
| O.D. Type | Cylindrical |
| Material | Bearing Steel |
| Width | 1.14 in, 29 mm |
| Tolerance | Special |
| Lubricant | Grease |
| Cage Material | Non-Metallic |
| Relubrication Feature | Without |
| Radial Internal Clearance | Group N |
| Bearing Type | Radial Deep Groove |
| I.D. | 76 mm |
| Bore Type | Round Bore |
| Inner Ring Width | 1.14 in, 29 mm |
| Rows of Balls | Single |
| Outer Ring Width | 1.14 in, 29 mm |
| Seal Type | Contact Seals |
| Enclosure | Open |
| Inch/Metric | Metric |
| O.D. | 115 mm |
| Weight | 1.685 LB |
| EAN or UPC | 7316570228571 |

