- Radial Deep Groove Bearing Type
- 90 mm Inner Diameter
- 230 mm Outer Diameter
- 88 mm Width
| Enclosure | Double Shielded |
| Bearing Type | Radial Deep Groove |
| Cage Material | Solid Machined |
| Rows of Balls | Single |
| Type | Insulated |
| Inner Ring Width | 3.46 in, 88 mm |
| Tolerance | Special |
| Lubricant | Grease |
| I.D. | 90 mm |
| Bore Type | Round Bore |
| O.D. Type | Cylindrical |
| Inch/Metric | Metric |
| Outer Ring Width | 1.93 in, 49 mm |
| Width | 3.46 in, 88 mm |
| Radial Internal Clearance | Group 4 (C4) |
| Material | Bearing Steel |
| Seal Type | Non-Contact Seals |
| Relubrication Feature | Without |
| O.D. | 230 mm |
| Seal Material | Tinplate |
| Weight | 21.826 LB |
| EAN or UPC | 7316571885421 |

