- Deep Groove Bearing
- 7.09 in Inner Diameter
- 14.96 in Outer Diameter
- 2.95 in Width
- Bearing Steel Material
| Inch/Metric | Metric |
| O.D. Type | Cylindrical |
| Type | Insulated |
| Bore Type | Round Bore |
| Inner Ring Width | 2.95 in, 75 mm |
| Bearing Type | Radial Deep Groove |
| I.D. | 180 mm |
| Relubrication Feature | Without |
| Tolerance | Special |
| O.D. | 380 mm |
| Outer Ring Width | 2.95 in, 75 mm |
| Radial Internal Clearance | Special |
| Width | 2.95 in, 75 mm |
| Cage Material | Solid Machined |
| Material | Bearing Steel |
| Rows of Balls | Single |
| Weight | 99.596 LB |
| EAN or UPC | 7316572819326 |

