- 1.18 in Inner Diameter
- 3.74 in Outer Diameter
- 1.38 in Width
- Bearing Steel Material
- Shield On Both Sides Enclosure
| Width | 1.38 in, 35 mm |
| Seal Type | Non-Contacting Seal |
| Material | Bearing Steel |
| Weight | 3.391 LB |
| EAN or UPC | 7316574079940 |
| Width | 1.38 in, 35 mm |
| Seal Type | Non-Contacting Seal |
| Material | Bearing Steel |
| Weight | 3.391 LB |
| EAN or UPC | 7316574079940 |