- Deep Groove Bearing
- 6.25 in Inner Diameter
- 8.5 in Outer Diameter
- 1.13 in Width
- Bearing Steel Material
| Bearing Type | Deep Groove |
| O.D. Type | Cylindrical |
| Inner Ring Width | 1.13 in, 28.58 mm |
| O.D. | 8.5 in, 215.9 mm |
| I.D. | 6.25 in, 158.75 mm |
| Locating | Slot / Notch |
| Outer Ring Width | 1.13 in, 28.58 mm |
| Material | Bearing Steel |
| Cage Material | Brass |
| Width | 1.13 in, 28.58 mm |
| Inch/Metric | Metric |
| Bore Type | Cylindrical |
| Weight | 6.956 LB |
| EAN or UPC | 7316575370480 |

